missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Universal Fit Micropipette Tips
Axygen™ Universal Fit Pipette Tips are compatible with most research-grade single- and multi-channel micropipettes, and are certified to be DNase-/RNase-free and nonpyrogenic.
Brand: Axygen™ TR-222-C-STK-S
Code : 68
Additional Details : Weight : 4.10000kg
Description
- RNase-/DNase free
- Nonpyrogenic
- Human gDNA- and PCR-inhibition-free
- Available in a variety of sizes
- Available with a variety of tip styles including beveled, fine point, and wide bore
- Available sterile/non-sterile
- Available in bulk, racked, or stack rack packaging
- Available with Maxymum Recovery™ surface for improved accuracy and maximum sample recovery
Order Info
CapacityMetric
Specifications
200 μL | |
Sterile | |
Autoclavable | |
Maxymum Recovery™ | |
Beveled | |
96 tips/rack, 5 racks/stack, 10 stacks/case | |
Yes | |
10, 50, 100μL |
Non-Filtered | |
Clear | |
Dnase-, Rnase-, Pyrogen-, Human gDNA-, PCR-Inhibition-Free | |
Rack | |
Stack Rack | |
Universal Fit, Universal Fit, Universal Fit | |
Polypropylene |