missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Universal Fit Micropipette Tips
Axygen™ Universal Fit Pipette Tips are compatible with most research-grade single- and multi-channel micropipettes, and are certified to be DNase-/RNase-free and nonpyrogenic.
Brand: Axygen™ T-205-WB-C-R
Code : A0
Additional Details : Weight : 8.05000kg
Description
- RNase-/DNase free
- Nonpyrogenic
- Human gDNA- and PCR-inhibition-free
- Available in a variety of sizes
- Available with a variety of tip styles including beveled, fine point, and wide bore
- Available sterile/non-sterile
- Available in bulk, racked, or stack rack packaging
- Available with Maxymum Recovery™ surface for improved accuracy and maximum sample recovery
Specifications
200 μL | |
Non-sterile | |
Autoclavable | |
Rack | |
Stack Rack | |
Universal Fit, Universal Fit, Universal Fit, Reference Compatible |
Non-Filtered | |
Clear | |
Dnase-, Rnase-, Pyrogen-, Human gDNA-, PCR-Inhibition-Free | |
Genomic/Wide Orifice | |
96 tips/rack, 10 racks/pack, 5 packs/case | |
Polypropylene |