missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ PCR Tubes with Flat Cap, 0.2 mL

Product Code. 11346054 Shop All Axygen Scientific Products
Change view
Click to view available options
Color:
Assorted
Blue
Clear
Green
Orange
Red
Spectrum
Violet
Yellow
Product Type:
Thin Wall PCR Tube
Unit Size:
Pack of 1000
Pack of 10000
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Product Type Unit Size
11346054 Yellow Thin Wall PCR Tube Pack of 1000
12736849 Blue Thin Wall PCR Tube Pack of 10000
11396044 Blue Thin Wall PCR Tube Pack of 1000
12726849 Assorted Thin Wall PCR Tube Pack of 10000
11356054 Assorted Thin Wall PCR Tube Pack of 1000
12746849 Clear Thin Wall PCR Tube Pack of 10000
11376044 Clear Thin Wall PCR Tube Pack of 1000
12756859 Green Thin Wall PCR Tube Pack of 10000
11306054 Green Thin Wall PCR Tube Pack of 1000
12786859 Orange Thin Wall PCR Tube Pack of 10000
11316054 Orange Thin Wall PCR Tube Pack of 1000
12796859 Red Thin Wall PCR Tube Pack of 10000
11326054 Red Thin Wall PCR Tube Pack of 1000
12706869 Violet Thin Wall PCR Tube Pack of 10000
11336054 Violet Thin Wall PCR Tube Pack of 1000
12716869 Yellow Thin Wall PCR Tube Pack of 10000
11320145 Spectrum Thin Wall PCR Tube Pack of 10000
12545627 Spectrum Thin Wall PCR Tube Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Product Code. 11346054 Supplier Axygen™ Supplier No. PCR02Y
Focus on Regenerative Therapies
Use promo code 28027
View all promotions
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Designed to fit standard 96-well blocks. Axygen™ PCR Tubes with Flat Cap, 0.2m are constructed of non-sterile polypropylene. Each conical tube features thin and consistent wall thickness. Tight-fitting cap secures contents and prevents evaporation. Available in an assortment of colors.

  • Quantitative PCR compatible tubes for a wide range of real-time PCR instruments
  • Ultra-thin and consistent wall thickness allows precise thermal transfer
  • Even insertion cap seals full length for a tight fit that prevents sample evaporation
  • Maxymum Recovery™ option provides ultra-low retention and high yield
  • Certified RNase-/DNase-free and nonpyrogenic
  • Manufactured with 99.9% pure virgin polypropylene
  • Available in a wide variety of colors to support color-coding
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance RNase, DNase, pyrogen-free
Color Yellow
Volume (Metric) 0.2 mL
Quantity 1000/Pk., 10Pk./Cs.
Closure Material Polypropylene
For Use With (Equipment) Standard 96-well blocks of real-time PCR instruments and thermal transfer applications
Shape Conical
Sterility Non-sterile
Material Polypropylene
Closure Type Flat Cap
Format Tube
Product Type Thin Wall PCR Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.