missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ PCR Tubes with 0.2 mL Dome Cap

Product Code. 12565617 Shop All Axygen Scientific Products
Click to view available options
Color:
Assorted
Blue
Clear
Green
Orange
Red
Spectrum
Violet
White
Yellow
Product Type:
Maxymum Recovery, Domed Cap PCR Tubes
Thin Wall, Domed Cap PCR Tube
Unit Size:
Pack of 1000
Pack of 10000
This item is not returnable. View return policy

Product Code. 12565617

Brand: Axygen™ PCR02DSP

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Thin and consistent wall thickness for precise thermal transfer

Quantitative PCR compatible tubes for a wide range of Real-Time PCR instruments.

  • PCR tubes with 0.2mL volume
  • Tubes with caps sealed full-length; insertion cap ensures tight fit, eliminates sample evaporation
  • Choose from a wide variety of colors

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance RNase, DNase, pyrogen-free
Color Spectrum
Volume (Metric) 0.2 mL
Quantity 1000/Pk., 10Pk./Cs.
Closure Material Polypropylene
For Use With (Equipment) Standard 96-well blocks of real-time PCR instruments and thermal transfer applications
Shape Conical
Sterility Non-sterile
Material Polypropylene
Closure Type Domed Cap
Format Tube
Product Type Thin Wall, Domed Cap PCR Tube
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.