missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ PCR Tubes with 0.2 mL Dome Cap

Thin and consistent wall thickness for precise thermal transfer

Brand:  Axygen™ PCR-02D-R

Code : A0

Additional Details : Weight : 2.72000kg

 View more versions of this product

Product Code. 11381914

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Quantitative PCR compatible tubes for a wide range of Real-Time PCR instruments.

  • PCR tubes with 0.2mL volume
  • Tubes with caps sealed full-length; insertion cap ensures tight fit, eliminates sample evaporation
  • Choose from a wide variety of colors

Specifications

Specifications

RNase, DNase, pyrogen-free
0.2 mL
Polypropylene
Conical
Polypropylene
Tube
Red
1000/Pk., 10Pk./Cs.
Standard 96-well blocks of real-time PCR instruments and thermal transfer applications
Non-sterile
Domed
Thin Wall, Domed Cap PCR Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers