missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ PCR Tubes with 0.2 mL Dome Cap
Thin and consistent wall thickness for precise thermal transfer
Brand: Axygen™ PCR-02D-SP
Code : 68
Additional Details : Weight : 2.72000kg
Description
Quantitative PCR compatible tubes for a wide range of Real-Time PCR instruments.
- PCR tubes with 0.2mL volume
- Tubes with caps sealed full-length; insertion cap ensures tight fit, eliminates sample evaporation
- Choose from a wide variety of colors
Specifications
RNase, DNase, pyrogen-free | |
0.2 mL | |
Polypropylene | |
Conical | |
Polypropylene | |
Tube |
Spectrum | |
1000/Pk., 10Pk./Cs. | |
Standard 96-well blocks of real-time PCR instruments and thermal transfer applications | |
Non-sterile | |
Domed | |
Thin Wall, Domed Cap PCR Tube |