missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Quantitative PCR compatible tubes for a wide range of Real-Time PCR instruments.
- PCR tubes with 0.2mL volume
- Tubes with caps sealed full-length; insertion cap ensures tight fit, eliminates sample evaporation
- Choose from a wide variety of colors
Specifications
Specifications
| Certifications/Compliance | RNase, DNase, pyrogen-free |
| Color | Orange |
| Volume (Metric) | 0.2 mL |
| Quantity | 1000/Pk., 10Pk./Cs. |
| Closure Material | Polypropylene |
| For Use With (Equipment) | Standard 96-well blocks of real-time PCR instruments and thermal transfer applications |
| Shape | Conical |
| Sterility | Non-sterile |
| Material | Polypropylene |
| Closure Type | Domed Cap |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?