missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Mini Tube System

Product Code. 11326324 Shop All Axygen Scientific Products
Change view
Click to view available options
Capacity (Metric):
0.65 mL
1.1 mL
12 Cap Strip
8 Cap Strip
Sterility:
Non-sterile
Sterile
Packaging:
12 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs.
120 Strips/Bag; 5 Bags/Cs.
120 Strips/PK., 5 Packs/Cs.
8 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs.
80 Strips/Bag; 5 Bags/Cs.
80 Strips/PK., 5 Packs/Cs.
96/Rack, 10 Racks/Pk., 5 Packs/Cs.
960 Tubes/Bag, 5 Bags/Cs.
Unit Size:
Pack of 120
Pack of 400
Pack of 4800
Pack of 600
Pack of 80
Pack of 960
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Sterility Packaging unitSize
11326324 1.1 mL Sterile 12 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs. Pack of 120
12529137 8 Cap Strip Non-sterile 120 Strips/PK., 5 Packs/Cs. Pack of 600
12716829 1.1 mL Sterile 12 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs. Pack of 600
12598007 12 Cap Strip Non-sterile 80 Strips/PK., 5 Packs/Cs. Pack of 400
11386314 1.1 mL Non-sterile 8 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs. Pack of 80
12786819 1.1 mL Non-sterile 8 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs. Pack of 400
10313030 1.1 mL Sterile 8 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs. Pack of 400
12549207 1.1 mL Sterile 8 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs. Pack of 80
12746829 1.1 mL Sterile 96/Rack, 10 Racks/Pk., 5 Packs/Cs. Pack of 4800
11336324 1.1 mL Sterile 96/Rack, 10 Racks/Pk., 5 Packs/Cs. Pack of 960
12539137 8 Cap Strip Sterile 120 Strips/PK., 5 Packs/Cs. Pack of 600
13117664 0.65 mL Non-sterile 96/Rack, 10 Racks/Pk., 5 Packs/Cs. Pack of 4800
11356314 0.65 mL Non-sterile 96/Rack, 10 Racks/Pk., 5 Packs/Cs. Pack of 960
12508017 12 Cap Strip Sterile 80 Strips/PK., 5 Packs/Cs. Pack of 400
12776819 0.65 mL Sterile 96/Rack, 10 Racks/Pk., 5 Packs/Cs. Pack of 4800
11366314 0.65 mL Sterile 96/Rack, 10 Racks/Pk., 5 Packs/Cs. Pack of 960
12588007 1.1 mL Non-sterile 80 Strips/Bag; 5 Bags/Cs. Pack of 400
13121794 1.1 mL Non-sterile 12 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs. Pack of 600
11316324 1.1 mL Non-sterile 12 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs. Pack of 120
12736829 1.1 mL Non-sterile 96/Rack, 10 Racks/Pk., 5 Packs/Cs. Pack of 4800
12559207 1.1 mL Non-sterile 96/Rack, 10 Racks/Pk., 5 Packs/Cs. Pack of 960
12519137 1.1 mL Non-sterile 120 Strips/Bag; 5 Bags/Cs. Pack of 600
12531288 0.65 mL Non-sterile 960 Tubes/Bag, 5 Bags/Cs. Pack of 4800
12541288 1.1 mL Non-sterile 960 Tubes/Bag, 5 Bags/Cs. Pack of 4800
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Product Code. 11326324 Supplier Axygen™ Supplier No. MTS118CRS

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Polypropylene tube system for compound library storage

Axygen™ Mini Tube Systems are available in 0.65 mL single mini tube or 1.1 mL single mini tube. They are also available in 8-cap or 12-cap strip format. Mini Tube System racks are compatible with Beckman Coulter, Tecan, and other automation workstations.

  • Rack features a one-way lid design and alpha-numeric grid
  • Molded-in condensation rings on the lid minimize cross contamination
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Capacity (Metric) 1.1 mL
Color Clear
Material Polypropylene
Format Rack
For Use With (Application) Ensures positive sample identification
Includes Alpha numeric grid, one way lid
No. per Pack 120/Pk.
Packaging 12 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs.
Sterility Sterile
Graduated No
Bottom Shape Round
Product Type Microtube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.