Learn More
- Home
- Products
- Tubes
- Microtubes
- Axygen™ Mini Tube System
Axygen™ Mini Tube System
Product Code. 11356314 Shop All Axygen Scientific Products| Product Code. | Capacity (Metric) | Sterility | Packaging | unitSize |
|---|---|---|---|---|
| 11356314 | 0.65 mL | Non-sterile | 96/Rack, 10 Racks/Pk., 5 Packs/Cs. | Pack of 960 |
| 12529137 | 8 Cap Strip | Non-sterile | 120 Strips/PK., 5 Packs/Cs. | Pack of 600 |
| 11326324 | 1.1 mL | Sterile | 12 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs. | Pack of 120 |
| 12716829 | 1.1 mL | Sterile | 12 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs. | Pack of 600 |
| 12598007 | 12 Cap Strip | Non-sterile | 80 Strips/PK., 5 Packs/Cs. | Pack of 400 |
| 11386314 | 1.1 mL | Non-sterile | 8 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs. | Pack of 80 |
| 12786819 | 1.1 mL | Non-sterile | 8 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs. | Pack of 400 |
| 10313030 | 1.1 mL | Sterile | 8 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs. | Pack of 400 |
| 12549207 | 1.1 mL | Sterile | 8 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs. | Pack of 80 |
| 12746829 | 1.1 mL | Sterile | 96/Rack, 10 Racks/Pk., 5 Packs/Cs. | Pack of 4800 |
| 11336324 | 1.1 mL | Sterile | 96/Rack, 10 Racks/Pk., 5 Packs/Cs. | Pack of 960 |
| 12539137 | 8 Cap Strip | Sterile | 120 Strips/PK., 5 Packs/Cs. | Pack of 600 |
| 13117664 | 0.65 mL | Non-sterile | 96/Rack, 10 Racks/Pk., 5 Packs/Cs. | Pack of 4800 |
| 12508017 | 12 Cap Strip | Sterile | 80 Strips/PK., 5 Packs/Cs. | Pack of 400 |
| 12776819 | 0.65 mL | Sterile | 96/Rack, 10 Racks/Pk., 5 Packs/Cs. | Pack of 4800 |
| 11366314 | 0.65 mL | Sterile | 96/Rack, 10 Racks/Pk., 5 Packs/Cs. | Pack of 960 |
| 12588007 | 1.1 mL | Non-sterile | 80 Strips/Bag; 5 Bags/Cs. | Pack of 400 |
| 13121794 | 1.1 mL | Non-sterile | 12 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs. | Pack of 600 |
| 11316324 | 1.1 mL | Non-sterile | 12 Strips/Rack, 10 Racks/Pk., 5 Packs/Cs. | Pack of 120 |
| 12736829 | 1.1 mL | Non-sterile | 96/Rack, 10 Racks/Pk., 5 Packs/Cs. | Pack of 4800 |
| 12559207 | 1.1 mL | Non-sterile | 96/Rack, 10 Racks/Pk., 5 Packs/Cs. | Pack of 960 |
| 12519137 | 1.1 mL | Non-sterile | 120 Strips/Bag; 5 Bags/Cs. | Pack of 600 |
| 12531288 | 0.65 mL | Non-sterile | 960 Tubes/Bag, 5 Bags/Cs. | Pack of 4800 |
| 12541288 | 1.1 mL | Non-sterile | 960 Tubes/Bag, 5 Bags/Cs. | Pack of 4800 |
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products
Description
Axygen™ Mini Tube Systems are available in 0.65 mL single mini tube or 1.1 mL single mini tube. They are also available in 8-cap or 12-cap strip format. Mini Tube System racks are compatible with Beckman Coulter, Tecan, and other automation workstations.
- Rack features a one-way lid design and alpha-numeric grid
- Molded-in condensation rings on the lid minimize cross contamination
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 0.65 mL |
| Color | Clear |
| Material | Polypropylene |
| Format | Rack |
| For Use With (Application) | Ensures positive sample identification |
| For Use With (Equipment) | Beckman, Tecan, Zymark |
| Includes | Alpha numeric grid, one way lid |
| No. per Pack | 960/Pk. |
| Packaging | 96/Rack, 10 Racks/Pk., 5 Packs/Cs. |
| Sterility | Non-sterile |
| Bottom Shape | Round |
| Show More Show Less |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.