missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Microcentrifuge Tube Rack
Shop All Axygen Scientific Products
Click to view available options
Holds:
Microcentrifuge Tubes (20)
Unit Size:
Pack of 2
Description
- Molded from durable, autoclavable polypropylene
- Non-skid rubber feet
- Rack has two levels
- Wide spacing for better sample access and visibility
- Tube positions are numbered 1 to 20 for organizing samples
Specifications
Specifications
| Product Type | Tube Rack |
| Color | Red |
| Holds | Microcentrifuge Tubes (20) |
| Material | Polypropylene |
| For Use With (Application) | Cell Counting |
| Size | Sample size: 1.5 to 2.0 mL |
| Length (Metric) | 210 mm |
| Width (Metric) | 75 mm |
| Height (Metric) | 35 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction