missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Maxygene II Thermal Cycler

Product Code. 15378301 Shop All Axygen Scientific Products
Change view
Click to view available options
Thermal Range:
4°C to 99°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thermal Range Unit Size
15378301 4°C to 99°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15378301 Supplier Axygen™ Supplier No. THERM1000
  • ONLINE EXCLUSIVE PRICE
    £4125.00
    £3989.68 / Pack of 1
    Save £135.32
    3% Off
 Restricted Item
Estimated Shipment: 16-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Axygen™ Maxygene II Thermal Cycler brings increased speed and advanced features, providing premium performance.

  • Unique flexible programming
  • Rapid run times
  • Improved workflow over traditional gradient cyclers
  • Ramping rates up to 5°C/sec.
  • Simple user interface
  • Adjustable heated lid accommodates strips, tubes, and microplates
  • Pre-programmed standard protocols
  • 3-year warranty
TRUSTED_SUSTAINABILITY

Specifications

Voltage 120 to 240 V
Product Type 96 Well Block Thermal Cycler
Height (Metric) 250 mm
Width (Metric) 240 mm
Depth (Metric) 430 mm
Thermal Range 4°C to 99°C
Frequency 50 to 60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.