missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ LightCycler 480 Compatible PCR Plates
Shop All Axygen Scientific Products
Click to view available options
Color:
Clear
Unit Size:
Pack of 50
Description
The new 480 plate offers another great solution for real-time PCR. Thin walls coupled with the 480 platform deliver real-time PCR results in less than 40 minutes. Every well of every plate undergoes an automated QC inspection
for microscopic holes, which gives you peace of mind when handling your valuable samples.
- Optimized for the new plate-based Roche Light Cycler 480
- Ideal for real-time PCR, white polypropylene magnifies signal intensity and prevents cross-talk between wells
- Thin walls reduce cycle times
- SBS standard dimensions
- Black printing of alphanumerics for easily identifying wells and orienting plates
- 100% automated QC for microscopic holes
- Working volume: 3μL
Specifications
Specifications
| Certifications/Compliance | RNase, DNase-free |
| Format | Standard |
| Array | 16 x 24 |
| Color | Clear |
| For Use With (Equipment) | For Roche light cycler 480 |
| Material | Polypropylene |
| No. of Wells | 384 |
| Volume (Metric) Working | 3 μL |
| Sterility | Non-sterile |
| For Use With (Application) | RT-PCR |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction