missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Gel Cutting Tips: 1.1 x 4 mm
Shop All Axygen Scientific Products
Click to view available options
Format:
Bulk
Rack
Unit Size:
Pack of 2400
Pack of 2500
Pack of 480
Description
Axygen™ Gel Cutting Tips are designed to remove bands from agarose gel. These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
- Designed for removing bands from agarose gel
- One handed operation
- Push button gel release
- Ejector button tip release
- Avoid cross contamination
- Tips fit standard 1000 μL pipettors
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
- Nonpyrogenic
- Nonsterile
Specifications
Specifications
| Volume (Metric) | 1000 μL |
| Sterility | Non-sterile |
| Color | Clear |
| Length (Metric) | 1.1 x 4 mm |
| Clean Claims | DNase, RNase Free |
| Format | Bulk |
| Tip Style | Gel Loading |
| Packaging | 250 Tips/Rack, 10 Packs/Cs |
| Graduated | Yes |
| Material | Polypropylene |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction