Learn More
Axygen™ Axypet™ 16 Channel Pipettors
16-channel pipetter for 384/1536-well formats
Brand: Axygen™ AP-16-2
Additional Details : Weight : 0.96000kg
Description
High levels of accuracy and precision with design innovations to make pipetting more comfortable during prolonged periods of time.
- Some are ISO 17025 Pre-calibrated
- Thumb-friendly soft spring pipetting system reduces fatigue
- Unique side EZIject button option reduces thumb movement (Left handed EZIject button available by special order).
- Finger-hook provides for a more relaxed grip
- Large ergonomic push button is easy on the thumb during contact
- Locking feature prevents accidental volume changes during pipetting procedures
Additional multi-channel pipettor features:
- Push button and ejector button are ergonomically located
- Curved ejector bar allows tips to be ejected in steps, reducing the mount of force required for ejection
- Tip manifold rotates 360°
- Each channel of the pipettor has an individual, precision piston assembly to ensure accuracy and reproducibility from one pipetting series to the next
- Shafts withdraw when pressed against a row of tips
- Each shaft moves independently, minimizing jamming of tips
- Micrometer is continuously adjustable for selection of whole or fractional volumes
Specifications
±12 to 2% | |
Violet | |
Axypet™ | |
0.2 to 2 μL |
Autoclavable | |
16 | |
Pipette |