missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Axypet™ 16 Channel Pipettors
GREENER_CHOICE

Product Code. 15723957 Shop All Axygen Scientific Products
Click to view available options
Accuracy:
±12 to 2%
±2.5 to 1%
Color:
Red
Violet
White
Volume (Metric):
0.2 to 2 μL
0.5 to 10 μL
5 to 50 μL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15723957

Brand: Axygen™ AP16

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

16-channel pipetter for 384/1536-well formats

High levels of accuracy and precision with design innovations to make pipetting more comfortable during prolonged periods of time.

  • Some are ISO 17025 Pre-calibrated
  • Thumb-friendly soft spring pipetting system reduces fatigue
  • Unique side EZIject button option reduces thumb movement (Left handed EZIject button available by special order).
  • Finger-hook provides for a more relaxed grip
  • Large ergonomic push button is easy on the thumb during contact
  • Locking feature prevents accidental volume changes during pipetting procedures

Additional multi-channel pipettor features:

  • Push button and ejector button are ergonomically located
  • Curved ejector bar allows tips to be ejected in steps, reducing the mount of force required for ejection
  • Tip manifold rotates 360°
  • Each channel of the pipettor has an individual, precision piston assembly to ensure accuracy and reproducibility from one pipetting series to the next
  • Shafts withdraw when pressed against a row of tips
  • Each shaft moves independently, minimizing jamming of tips
  • Micrometer is continuously adjustable for selection of whole or fractional volumes

 

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±2.5 to 1%
Autoclavable Autoclavable
Color White
Number of Channels 16
Product Line Axypet
Type Pipette
Volume (Metric) 0.5 to 10 μL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.