Learn More
Axygen™ Aerosol Filter Tips, Non-sterile
Prevent cross-contamination of samples. Axygen™ Aerosol Filter Tips, Non-sterile feature a universal fit. All tips comply with USP 3127 (Heavy Metal Contamination) and are free of leachable additives. Compatible with a variety of pipettes and available in a range of filter sizes.
Brand: Axygen™ TF-350
Code : 68
Additional Details : Weight : 3.97000kg
Description
Specifications
1 to 300 μL | |
Non-sterile | |
USP 3127 | |
Bulk | |
1,000 Tips/Pk., 10 Packs/Cs. |
Filtered | |
Clear | |
DNase, RNase, and Pyrogen Free | |
Universal | |
Polypropylene |