missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Constructed with ultra-thin and consistent wall thickness to allow precise thermal transfer for optimum results. Corning™ Axygen™ 96-well PCR Microplates are the ideal option for use in PCR thermal transfer and Real-Time PCR applications. The
Axygen™ 96 well low profile PCR microplate is designed to fit ABI Real Time PCR thermal cyclers and sequencers. Low profile design results in faster and more efficient PCR reactions. Ultra-thin and consistent wall thickness allows precise thermal transfer for optimum results. Can be sealed with 8/12 strip caps, Axymat or sealing film.
RNase-/DNase-free Nonpyrogenic Nonsterile Manufactured with 99.9% pure virgin polypropylene 96-Well Semi-Skirted Low Profile PCR Plate Optimized for Fast PCR Designed for ABI Thermal Cyclers Application/Compatibility: ABI Fast PCR 7500, 7900 9800, Veriti and StepOne
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | RNase-/DNase-free |
| Format | Standard |
| Lid | Without Lid |
| Array | 8 x 12 |
| Color | White |
| Product Type | Standard top |
| For Use With (Equipment) | ABI thermal cyclers, ABI Fast PCR 7500, 7900 9800, Veriti and StepOne |
| Skirt Style | Half |
| Material | Polypropylene |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
