missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 48-Well PCR Microplates
Shop All Axygen Scientific Products
Click to view available options
Color:
Clear
Unit Size:
Pack of 50
Description
- Volume to brim of well: 350 μL, working volume: 300 μL, volume with AxyMat: 240 μL
Specifications
Specifications
| Certifications/Compliance | RNase, DNase, DNA-free |
| Format | Standard |
| Lid | Without Lid |
| Array | 6 x 8 |
| Color | Clear |
| Material | Polypropylene |
| No. of Wells | 48 |
| Sterility | Non-sterile |
| Well Shape | Round |
| For Use With (Application) | PCR |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction