missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 300 μL Universal Pipetter Tips
Shop All Axygen Scientific Products
Click to view available options
Sterility:
Non-sterile
Sterile
Format:
Bulk
Rack
Unit Size:
Pack of 1000
Pack of 10000
Pack of 4800
Pack of 960
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors. These polypropylene tips are nonpyrogenic and RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
- Nonpyrogenic
- Fine-Point
Order Info
- Bulk: 1000 tips/pack, 240 packs/case
- Racked: 96 tips/rack, 10 racks/pack, 5 packs/case
Specifications
Specifications
| Volume (Metric) | 1 to 300 μL |
| Sterility | Non-sterile |
| Color | Clear |
| Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
| Format | Rack |
| Tip Style | Micro Point, Universal |
| Packaging | Hinged rack |
| For Use With (Equipment) | Universal Fit |
| Material | Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction