missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 24- and 32-Well PCR Microplates, Clear, Nonsterile
Designed to fit a wide variety of thermal cyclers
£14.12 - £117.00
Specifications
Certifications/Compliance | RNase, DNase-free |
---|---|
Lid | Without Lid |
Color | Clear |
Product Type | PCR Microplate, without Lid |
Material | Polypropylene |
Product Code | Brand | No. of Wells | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Wells | Price | Quantity & Availability | |||||
12789408
|
Axygen™
PCR-24-C |
24 |
£85.65
Pack of 50 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
12799408
|
Axygen™
PCR-32-C |
32 |
£117.00
Pack of 50 |
In Stock
Log in to see stock. |
|||||
11330155
|
Axygen™
PCR-32-C |
32 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11310155
|
Axygen™
PCR-24-C |
24 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Volume to brim of well: 350 μL, working volume: 300 μL, volume with AxyMat: 240 μL
Specifications
RNase, DNase-free | |
Clear | |
Polypropylene | |
Round | |
50/Cs. |
Without Lid | |
PCR Microplate, without Lid | |
Non-sterile | |
PCR | |
10/Pk. |