missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Volume to brim of well: 350 μL, working volume: 300 μL, volume with AxyMat: 240 μL
Specifications
Specifications
| Certifications/Compliance | RNase, DNase-free |
| Lid | Without Lid |
| Color | Clear |
| Product Type | PCR Microplate, without Lid |
| Material | Polypropylene |
| No. of Wells | 32 |
| Sterility | Non-sterile |
| Well Shape | Round |
| For Use With (Application) | PCR |
| No. per Case | 50/Cs. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
