Learn More
Axygen™ 200 μL Universal Pipetter Tips: 200 μL, Beveled, Reference
Designed to fit a wide variety of single and multi-channel pipettes
Brand: Axygen™ TR-222-Y
Code : 68
Additional Details : Weight : 7.37000kg
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
(This is the suggested replacement for T-205-WB-C-L)
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
- Nonpyrogenic
- Wide-Bore
Specifications
1 to 200 μL | |
Non-sterile | |
Autoclavable | |
Bulk | |
1,000 Tips/Pk., 20 Packs/Cs. | |
Yes | |
10, 50, 100μL |
Non-Filtered | |
Yellow | |
DNase, RNase, and Pyrogen free | |
Beveled, Universal | |
Universal Fit | |
Polypropylene |