Learn More
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are RNase-/DNase-free and nonpyrogenic. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic andRNase-/DNase-free.
- Nonpyrogenic
- Maxymum Recovery technology for ultra-low retention and high yield
Specifications
Specifications
| Volume (Metric) | 0.5 to 20 μL |
| Sterility | Non-sterile |
| Color | Clear |
| Clean Claims | DNase, RNase Free |
| For Use With (Application) | Allows recovery of costly samples with improved precision and accuracy |
| Format | Bulk |
| Tip Style | Micro Point, Low Retention |
| Packaging | 1,000 Tips/Pk., 20 Packs/Cs. |
| For Use With (Equipment) | Eppendorf, Gilson Pipetman P2, Gilson Pipetman P10 |
| Product Line | Maxymum Recovery |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.