missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 120μm CyclerSeal Sealing Film for Storage and PCR Applications, Nonsterile
Shop All Axygen Scientific Products

Description
- This polypropylene film is the easiest and most cost-effective method for sealing plates
- Exceptional seal across entire plate safeguards samples during transport or storage
- When used with Axygen compression mat, eliminates well to well contamination and cross-over in PCR application
- PCR-TS-900 is suitable for water-bath and other PCR application
Specifications
Specifications
| Material | Polypropylene |
| Sterility | Non-sterile |
| No. per Case | 250 |
| No. per Pack | 50 |
| Product Type | Sealing Film |
| Thickness | 120 μm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?