missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ 12-well Comb, for 7 cm Gel Box

Product Code. 15543167 Shop All Axygen Scientific Products
Click to view available options
Thickness (Metric):
1 mm
1.5 mm
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 15543167

Brand: Axygen™ HGB712MC15

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Accessory for use with 7cm horizontal gel box

  • Combs: 1 x 12 Multi-channel compatible well, 1mm thickness
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Gel Box, 7 cm
Thickness (English) 0.05 in.
Thickness (Metric) 1.5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.