Learn More
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
- Nonpyrogenic
- Beveled
- Maxymum Recovery technology for ultra-low retention and high yield
- Sterile
Specifications
Specifications
| Description | Non-Filtered |
| Volume (Metric) | 0.5 to 10 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Clear |
| Clean Claims | DNase, RNase, and Pyrogen Free |
| For Use With (Application) | With almost all brands of single and multichannel pipettes |
| Format | Rack |
| Packaging | 96 Tips/Rack, 10 Racks/Pk, 5 Packs/Cs |
| For Use With (Equipment) | Universal Fit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.