missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free
- Nonpyrogenic
- Microvolume
- Maxymum Recovery technology for ultra-low retention and high yield
Specifications
Specifications
| Volume (Metric) | 0.5 to 10 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Clear |
| Certifications/Compliance | USP 3127 |
| Clean Claims | DNase, Rnase Free |
| For Use With (Application) | Allows recovery of costly samples with improved precision and accuracy |
| Format | Rack |
| Tip Style | Microvolume, Extended Length |
| For Use With (Equipment) | Gilson Pipetman P10, Gilson Pipetman P2 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?