missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
For collection, processing, centrifugation, storage and packaging/shipping.
- Available as presterilized and nonsterile
- Nonsterile cap tubes have unattached, non-looped caps with O-rings
- Pre-sterilized cap tubes have non-looped caps attached with O-rings
- Threaded O-ring design ensures uniform closure allowing centrifugation up to 20,000 x g
- Maxymum Recovery™ screw cap tubes available as special order
- Caps available in range of colors for easy sample identification
Specifications
Specifications
| Certifications/Compliance | RNase, DNase, pyrogen-free |
| Closure Color | Assorted |
| Closure Material | Polypropylene |
| Capacity (Metric) | 1.5 mL |
| Material | Polypropylene |
| Format | Non-looped |
| Includes | O-ring |
| Packaging | Bag |
| Sterility | Sterile |
| Graduated | No |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?