missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Tubes
- Microtubes
- Axygen™ 0.5 mL Self Standing Screw Cap Tubes
Axygen™ 0.5 mL Self Standing Screw Cap Tubes
Product Code. 11390355 Shop All Axygen Scientific Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Closure Color:
Assorted
Blue
Brown
Clear
Gray
Green
Orange
Red
Violet
White
Yellow
Unit Size:
Pack of 4000
Pack of 500
37 product options available for selection
| Product Code. | Sterility | Closure Color | unitSize |
|---|---|---|---|
| 11390355 | Non-sterile | Green | Pack of 500 |
| 13194624 | Non-sterile | Assorted | Pack of 4000 |
| 11330355 | Non-sterile | Assorted | Pack of 500 |
| 12779498 | Sterile | Assorted | Pack of 4000 |
| 11340355 | Sterile | Assorted | Pack of 500 |
| 11350355 | Non-sterile | Blue | Pack of 500 |
| 13167394 | Non-sterile | Blue | Pack of 4000 |
| 13151784 | Non-sterile | Clear | Pack of 4000 |
| 11370355 | Non-sterile | Clear | Pack of 500 |
| 12709508 | Sterile | Brown | Pack of 4000 |
| 12599007 | Sterile | Brown | Pack of 500 |
| 12799498 | Non-sterile | Brown | Pack of 4000 |
| 11360355 | Non-sterile | Brown | Pack of 500 |
| 12739508 | Sterile | Clear | Pack of 4000 |
| 11380355 | Sterile | Clear | Pack of 500 |
| 13161784 | Non-sterile | Green | Pack of 4000 |
| 12759508 | Non-sterile | Gray | Pack of 4000 |
| 11300365 | Non-sterile | Gray | Pack of 500 |
| 12559017 | Sterile | Gray | Pack of 500 |
| 10567270 | Sterile | Gray | Pack of 4000 |
| 10337839 | Sterile | Green | Pack of 4000 |
| 12569017 | Sterile | Green | Pack of 500 |
| 11310365 | Non-sterile | Orange | Pack of 500 |
| 12719518 | Non-sterile | Red | Pack of 4000 |
| 11330365 | Non-sterile | Red | Pack of 500 |
| 10312250 | Sterile | Red | Pack of 4000 |
| 12519027 | Sterile | Red | Pack of 500 |
| 12539027 | Sterile | Violet | Pack of 500 |
| 12749518 | Sterile | Violet | Pack of 4000 |
| 11340365 | Non-sterile | Violet | Pack of 500 |
| 12739518 | Non-sterile | Violet | Pack of 4000 |
| 12759518 | Non-sterile | White | Pack of 4000 |
| 11350365 | Non-sterile | White | Pack of 500 |
| 12589027 | Sterile | Yellow | Pack of 500 |
| 10713392 | Sterile | Yellow | Pack of 4000 |
| 12789518 | Non-sterile | Yellow | Pack of 4000 |
| 11370365 | Non-sterile | Yellow | Pack of 500 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 37 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
For a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping.
- Available as presterilized and nonsterile tubes
- Nonsterile cap tubes have unattached, non-looped caps with O-rings
- Presterilized cap tubes have non-looped caps attached with O-rings
- Threaded O-ring design ensures uniform closure allowing centrifugation up to 20,000 x g
- Maxymum Recovery™ screw cap tubes available as special order items for assorted tubes
- Wide range of colored tubes for easy sample identification
Specifications
Specifications
| Certifications/Compliance | RNase, DNase, pyrogen-free |
| Closure Color | Green |
| Closure Material | Polypropylene |
| Capacity (Metric) | 0.5 mL |
| Material | Polypropylene |
| Format | Non-looped |
| Includes | O-ring |
| Sterility | Non-sterile |
| Graduated | No |
| Closure Type | Screw Cap |
| Bottom Shape | Conical |
| Max. RCF | 20,000 x g |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?