Learn More
- Home
- Products
- Tubes
- Microtubes
- Axygen™ 0.5 mL Self Standing Screw Cap Tubes
Axygen™ 0.5 mL Self Standing Screw Cap Tubes
Product Code. 11350355 Shop All Axygen Scientific Products| Product Code. | Sterility | Closure Color | unitSize |
|---|---|---|---|
| 11350355 | Non-sterile | Blue | Pack of 500 |
| 13194624 | Non-sterile | Assorted | Pack of 4000 |
| 11330355 | Non-sterile | Assorted | Pack of 500 |
| 12779498 | Sterile | Assorted | Pack of 4000 |
| 11340355 | Sterile | Assorted | Pack of 500 |
| 13167394 | Non-sterile | Blue | Pack of 4000 |
| 13151784 | Non-sterile | Clear | Pack of 4000 |
| 11370355 | Non-sterile | Clear | Pack of 500 |
| 12709508 | Sterile | Brown | Pack of 4000 |
| 12599007 | Sterile | Brown | Pack of 500 |
| 12799498 | Non-sterile | Brown | Pack of 4000 |
| 11360355 | Non-sterile | Brown | Pack of 500 |
| 12739508 | Sterile | Clear | Pack of 4000 |
| 11380355 | Sterile | Clear | Pack of 500 |
| 13161784 | Non-sterile | Green | Pack of 4000 |
| 11390355 | Non-sterile | Green | Pack of 500 |
| 12759508 | Non-sterile | Gray | Pack of 4000 |
| 11300365 | Non-sterile | Gray | Pack of 500 |
| 12559017 | Sterile | Gray | Pack of 500 |
| 10567270 | Sterile | Gray | Pack of 4000 |
| 10337839 | Sterile | Green | Pack of 4000 |
| 12569017 | Sterile | Green | Pack of 500 |
| 11310365 | Non-sterile | Orange | Pack of 500 |
| 12719518 | Non-sterile | Red | Pack of 4000 |
| 11330365 | Non-sterile | Red | Pack of 500 |
| 10312250 | Sterile | Red | Pack of 4000 |
| 12519027 | Sterile | Red | Pack of 500 |
| 12539027 | Sterile | Violet | Pack of 500 |
| 12749518 | Sterile | Violet | Pack of 4000 |
| 11340365 | Non-sterile | Violet | Pack of 500 |
| 12739518 | Non-sterile | Violet | Pack of 4000 |
| 12759518 | Non-sterile | White | Pack of 4000 |
| 11350365 | Non-sterile | White | Pack of 500 |
| 12589027 | Sterile | Yellow | Pack of 500 |
| 10713392 | Sterile | Yellow | Pack of 4000 |
| 12789518 | Non-sterile | Yellow | Pack of 4000 |
| 11370365 | Non-sterile | Yellow | Pack of 500 |
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products
Description
For a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping.
- Available as presterilized and nonsterile tubes
- Nonsterile cap tubes have unattached, non-looped caps with O-rings
- Presterilized cap tubes have non-looped caps attached with O-rings
- Threaded O-ring design ensures uniform closure allowing centrifugation up to 20,000 x g
- Maxymum Recovery™ screw cap tubes available as special order items for assorted tubes
- Wide range of colored tubes for easy sample identification
Specifications
Specifications
| Certifications/Compliance | RNase, DNase, pyrogen-free |
| Closure Color | Blue |
| Closure Material | Polypropylene |
| Capacity (Metric) | 0.5 mL |
| Material | Polypropylene |
| Format | Non-looped |
| Includes | O-ring |
| Sterility | Non-sterile |
| Graduated | No |
| Closure Type | Screw Cap |
| Bottom Shape | Conical |
| Max. RCF | 20,000 x g |
| Show More Show Less |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.