missing translation for 'onlineSavingsMsg'
Learn More

Carbolite™ AX Drying Oven

Product Code. p-8009014
Click to view available options
Capacity (Metric):
66 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12039802

Brand: Carbolite™ AX060230SN+&02R38

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bench-top sized laboratory oven. Carbolite™ AX Drying Oven is equipped with the R38 digital PID temperature controller.

  • 250°C maximum operating temperature
  • 30, or 60L chamber volumes
  • Equipped with the R38 digital PID temperature controller
  • Fan convection for rapid heating and excellent uniformity
  • Chemically resistant stainless steel liner
  • Two adjustable nickel-chrome plated wire shelves
  • Lever latch door and airtight silicone seal
  • Compliant with safety standard BS EN 61010-2-010:2003
  • Options available (specify at time of order)
    • Over-temperature protection (recommended to protect valuable contents and for unattended operation)
    • Digital countdown timer to switch oven off
    • Additional sets of shelves and runners
    • Lockable door
    • Low voltage options for use below 220 V
    • Routine spares kit

Specifications

Certifications/Compliance BS EN 61010-2-010:2003
Capacity (Metric) 66 L
Temperature (Metric) Ambient +30° to 250°C
Type Drying Oven
Display Digital
Insulation Low thermal mass insulation
Material Stainless Steel
Max. Shelf Load 10 kg/shelf
Model AX60
No. of Shelves 2 (Fitted), 6 (Accepted)
Temperature Uniformity ±5°C
Dimensions (D x W x H) Interior 395 x 400 x 420 mm
Dimensions (L x W x H) 690 x 565 x 540 mm
Length (Metric) 690 mm
Width (Metric) 565 mm
Height (Metric) 440 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.