missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbolite™ AX Drying Oven
Click to view available options
Capacity (Metric):
66 L
Unit Size:
Each
Description
- 250°C maximum operating temperature
- 30, or 60L chamber volumes
- Equipped with the R38 digital PID temperature controller
- Fan convection for rapid heating and excellent uniformity
- Chemically resistant stainless steel liner
- Two adjustable nickel-chrome plated wire shelves
- Lever latch door and airtight silicone seal
- Compliant with safety standard BS EN 61010-2-010:2003
- Options available (specify at time of order)
- Over-temperature protection (recommended to protect valuable contents and for unattended operation)
- Digital countdown timer to switch oven off
- Additional sets of shelves and runners
- Lockable door
- Low voltage options for use below 220 V
- Routine spares kit
Specifications
Specifications
| Certifications/Compliance | BS EN 61010-2-010:2003 |
| Capacity (Metric) | 66 L |
| Temperature (Metric) | Ambient +30° to 250°C |
| Type | Drying Oven |
| Display | Digital |
| Insulation | Low thermal mass insulation |
| Material | Stainless Steel |
| Max. Shelf Load | 10 kg/shelf |
| Model | AX60 |
| No. of Shelves | 2 (Fitted), 6 (Accepted) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
