missing translation for 'onlineSavingsMsg'
Learn More

Brannan Aviation Fuel Hydrometer

Product Code. 32043163
Change view
Click to view available options
Length (Metric):
185 mm
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
32043163 185 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 32043163 Supplier Brannan Supplier No. 10/640/0
  • ONLINE EXCLUSIVE PRICE
    £259.00
    £142.01 / Pack of 5
    Save £116.99
    45% Off
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Hydrometer for use in the aviation industry

  • Range 0.75 to 0.85 S60 or 60F
  • Adjusted at 15°C with Length 185 mm
  • Made in UK
  • Supplied in protective, resealable plastic tube

Specifications

Quantity 5 Pk.
Type Density Hydrometer
Accuracy 0.004
Length (Metric) 185 mm
Density (Metric) 0.75 to 0.85 S60 or 60 F
Material Soda Glass, Steel Shot Ballast, Synthetic Wax Resin
Ballast Type Steel Shot Ballast
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.