missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Avery Dennison™ Avery laser label, 64mm x 34mm, 24 per sheet, pack of 250, white
Description
Avery Laser Labels guarantee reliability and premium quality, giving a professional finish every time. Easy to format through most popular software packages
- Brilliant white
- Label Size: 64mm x 34mm
- 24 labels per sheet
- 250 sheets per box
Specifications
Specifications
| Color | White |
| Product Type | Avery Laser Label |
| Quantity | 250/pk., 24/sheet |
| Dimensions (L x W) | 64 x 34 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?