missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Feature up to four color-fixed test zones on a durable plastic strip
- pH range: 0 to 14
- pH graduation: 1
- Feature up to four color-fixed test zones on a durable plastic strip
- Contain larger scale and well-separated dyes for easy readability
Specifications
Specifications
| Dimensions (L x W) | 3.24 x 0.24 in. (82.5 x 6.3 mm) |
| Type | pH Indicator Sticks |
| Length (English) | 3.24 in. |
| Length (Metric) | 82.5 mm |
| Material | Plastic |
| pH Range | 0 to 14 |
| Resolution (pH) | 1 |
| Width (English) | 0.24 in. |
| Width (Metric) | 6.3 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?