missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Aluminum Crimp Seal, Magnetic, Center hole, Assembled septum
Aluminum crimp closures provide a secure leak-resistant seal.
Brand: Fisherbrand™
361.95 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : A0
Additional Details : Weight : 0.06000kg
Description
- 11mm
- Magnetic Cap
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Aluminum seals must be applied with a crimping tool
Specifications
Silicone/PTFE | |
11 mm | |
GC, HPLC | |
Crimp Cap |
Red, White, Gold | |
Steel | |
1.3 mm |