missing translation for 'onlineSavingsMsg'
Learn More

Kinesis™ Autosampler Vial, Amber

Product Code. 13008442
Click to view available options
Color:
Amber
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 13008442

Brand: Kinesis™ CRV1202LA

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

First hydrolytic class amber vial with a wide opening, label, and filling lines.

  • Amber glass
  • First hydrolytic class
  • Wide opening
  • Label
  • Filling lines

Specifications

Diameter (Metric) Inner Neck 11 mm
Color Amber
Diameter (Metric) Outer 12 mm
Volume (Metric) 2 mL
Includes Label, filling lines
Base Style Flat Bottom
Height (Metric) 32 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.