missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Autosampler Syringes with Removable Needle for CTC Analytics CombiPAL and GC PAL
For reduced non specific sample interaction and increased analyte recovery
Brand: Trajan™ 002863
Code : 05
Additional Details : Weight : 0.05000kg
Description
- Borosilicate glass barrel for strength and inertness.
- Stainless steel needles for inertness, strength and corrosion resistance.
- Backing behind the scale aids quick and accurate reading of the syringe scale.
- Metal back flange provides stability and resists fracture.
- Metal needle cap on syringe barrel protects and improves syringe lifetime.
- Syringes are individually tested for quality ensuring reliability and conformance.
- Unique packaging design eliminates possible contamination in the syringe.
Specifications
23 G | |
0.63 mm | |
3.3 in. | |
10F-RTC/RSH-8.5/0.63C | |
10 μL | |
Cone | |
Fixed |
0.02 in. | |
Gas chromatography | |
Autosampler Syringe | |
Ea. | |
85 mm | |
Thermo RSH Autosampler |