Learn More
SGE™ SuperFlex™ Autosampler Syringes with 42mm Cone Tip Fixed Needle, 10 μL
Incorporate Diamond Syringe Technology offering significantly improved levels of durability, clarity and accuracy. SGE Autosampler Syringes with 42mm Cone Tip Fixed Needle are designed specifically for use on Agilent autosamplers.
Brand: SGE™ 002831
Code : 13
Additional Details : Weight : 0.10000kg
Description
- Improved solvent resistance
- Wide temperature ranges
- Increased operational smoothness
- Color coded syringes by volume
- Range of needle gauge and length options
Specifications
Not gas tight | |
0.47 mm | |
42 mm | |
10FX-AG-0.47 6 pack | |
Cone | |
Fixed |
26 G | |
Gas chromatography | |
Autosampler Syringe | |
10 μL | |
Agilent GC Autosamplers 7693 A, 7673, 7683, and 6850 ALS |