missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Autosampler Syringes

Product Code. 11537714
Change view
Click to view available options
For Use With (Equipment):
AS200 Autosampler
Thermo-Finnigan / Fisons AS800/2000
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
11537714 Thermo-Finnigan / Fisons AS800/2000 Each
10156441 AS200 Autosampler Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11537714 Supplier Hamilton™ Supplier No. 202066
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Needle Gauge 26s G
Diameter (Metric) Inner 0.48 mm
Diameter (Metric) Outer 6.6 mm
Product Type Autosampler Syringe
Model 701
Quantity 1/Ea.
Volume (Metric) 10 μL
Length (Metric) Needle 80 mm
Needle Point Style AS
For Use With (Equipment) Thermo-Finnigan / Fisons AS800/2000
Connection Type Fixed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.