missing translation for 'onlineSavingsMsg'
Learn More

MP BIOMEDICALS Autoradiography Cassette

Product Code. 11401904 Shop All MP Biomedicals Products
Change view
Click to view available options
Dimensions (LxW):
24 x 30 cm
Unit Size:
Each
Product Code. Dimensions (LxW) unitSize
11401904 24 x 30 cm Each
1 options
This item is not returnable. View return policy

Product Code. 11401904

Brand: MP BIOMEDICALS 11INSC0102

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specially designed for Southern and Northern applications. MP Bio cassettes can be used at temperatures as low as -80°C. The high quality materials used in manufacturing these cassettes insure outstanding durability.

Specially designed for Southern and Northern applications.

  • Specially selected for molecular biology applications.
  • MP Bio cassettes are designed for use at temperatures as low as -80°C.
  • The high quality materials used in manufacturing these cassettes insure outstanding durability.

Usage Statement:

  • Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cassette
Length (English) 11.81 in.
Width (English) 9.44 in.
Dimensions (LxW) 24 x 30 cm
Disposable Reusable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.