missing translation for 'onlineSavingsMsg'
Learn More

Merck Millex™ Syringe Filter, Nylon, Automation Compatible, 0.45 μm

Product Code. 10014450 Shop All Merck Products
Change view
Click to view available options
Prefilter:
GF/B
Glass Fiber
None
Quantity:
1000/Pk.
200/Pk.
Unit Size:
Pack of 1000
Pack of 200
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Prefilter Quantity unitSize
10014450 Glass Fiber 1000/Pk. Pack of 1000
10288330 GF/B 200/Pk. Pack of 200
10549202 None 200/Pk. Pack of 200
10440781 None 1000/Pk. Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10014450 Supplier Merck Supplier No. SLHNBZ5NK
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Trouble-free performance on a variety of automated systems

Automation-Compatible, Non-Sterile Millex™ Syringe Filters:
  • Designed to provide efficient filtration for dissolution and other automated sample preparation applications
  • Domed housing ensures reliable delivery of filters
  • Available in a variety of membrane types and pore sizes, including units with prefilters for particulate-laden samples.
  • Available in either bulk or delivery tubes for use with automated filter-changing systems
  • Luer-Lok™ connection optimized for precise alignment and fit

Applications:

  • Drug Dissolution Testin
  • Automated Sample Preparation
  • Clarification of Solutions Containing High Particle Levels

Order Info

Filter units come in packs of 200 (8 tubes containing 25 filter units that load directly onto the system) or in bulk packs of 1000 (without tubes).

TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Material (Membrane) Nylon
Pore Size 0.45 μm
Sterility Non-sterile
Filtration Area 3.9 cm2
For Use With (Application) Analytical sample prep
Hold up Volume (After Air Purge) <200 μL
Housing Material HDPE
Inlet Style Female Luer Lock
Outlet Style Male Luer Slip
Prefilter Glass Fiber
Pressure Rating 100 psi
Quantity 1000/Pk.
Type Automation Compatible Millex Filter
Volume (Metric) 100 mL
Height (Metric) 21 mm
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.