missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Borosilicate Glass Automatic Titrating Burette with Storage Bottle

Product Code. 10686331 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
15 mL
25 mL
50 mL
Height (Metric):
52 cm
56 cm
61 cm
65 cm
92 cm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) unitSize
10686331 25 mL 65 cm Each
10503461 5 mL 61 cm Each
10208230 10 mL 56 cm Each
10701961 15 mL 52 cm Each
10513461 50 mL 92 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Attention! Please refer to the List of Chemical Resistance before considering the appropriate products to use for your application.
Product Code. 10686331 Supplier Buerkle™ Supplier No. 96951025
Add to basket
Edge
Add to basket
Attention! Please refer to the List of Chemical Resistance before considering the appropriate products to use for your application.

For use in laboratory, electroplating industry, and water treatment applications. Burettes feature precise dosing using the press button, exact fine titration with the micro-screw and precise discharge jet.

  • Graduation according to Category B (Tolerances according to DIN EN ISO 385)
  • Adjusted for Ex
  • Burette made of borosilicate glass 3.3
  • Resistant to chemicals
  • Blue ring graduations
  • Left or right hand operation possible
  • Sturdy stand
  • Precise discharge jet, allowing very fine drops
  • Parts in contact with the medium: PE, PP, natural rubber, borosilicate glass
TRUSTED_SUSTAINABILITY

Specifications

Accuracy 0.075 mL
Capacity (Metric) 25 mL
Length (Metric) 65 cm
Material Borosilicate Glass
Graduations 0.1 mL
For Use With (Application) Electroplating Industry, Field Analyses, Water Treatment Plants
Height (Metric) 65 cm
Includes Micro-Screw, Precise Discharge Jet, Sturdy Stand
Scale Blue
Stopcock Material Borosilicate Glass, Polyethylene, Polypropylene, Rubber
Type Automatic Titrating Buret
Certifications/Compliance DIN ISO 385
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.