missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Borosilicate Glass Automatic Titrating Burette with Storage Bottle
Use these Burettes for laboratory, electroplating industry, water treatment applications Buerkle™ Borosilicate Glass Automatic Titrating Burettes with Storage Bottle feature precise dosing using the press button, exact fine titration with the micro-screw and precise discharge jet.
Brand: Buerkle™ 9695-1005
56.77 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Alert:
Attention! Make sure to pay attention to the List of Chemical Resistance!
Description
- Graduation according to Category B (Tolerances according to DIN EN ISO 385)
- Adjusted for Ex
- Burette made of borosilicate glass 3.3
- Resistant to chemicals
- Blue ring graduations
- Left or right hand operation possible
- Sturdy stand
- Precise discharge jet, allowing very fine drops
- Parts in contact with the medium: PE, PP, natural rubber, borosilicate glass
Specifications
5 mL | |
0.05 mL | |
61 cm | |
Blue | |
Automatic Titrating Buret |
Borosilicate Glass, Polyethylene, Latex | |
Electroplating Industry, Field Analyses, Water Treatment Plants | |
Micro-Screw, Precise Discharge Jet, Sturdy Stand | |
Borosilicate Glass, Polyethylene, Polypropylene, Rubber | |
DIN ISO 385 |