Learn More
Invitrogen™ Automated Thermal Cycler Connector Cable 3M
For customers seeking to automate their PCR workflow, the Applied Biosystems™ Automated Thermal Cycler (ATC) provides the reliability and performance you’ve come to expect from Applied Biosystems™ instruments. Now, in a small, easy-to-integrate, and compatible format, our new automated thermal cycler provides hands-free, error-minimizing results.
Brand: Invitrogen™ A31483
Additional Details : Weight : 1.00000kg
Alert:
Disclaimer: For Research Use Only, Not for use in diagnostic procedures.
Includes:
- ATC block module
- ATC control module
- Dell E6540 RC Laptop computer
- 1 meter connection cable
- CAT 5 ethernet cable
- Store at room temp
Description
For customers seeking to automate their PCR workflow, the Applied Biosystems™ Automated Thermal Cycler provides the reliability and performance you've come to expect from Applied Biosystems™ instruments. Now, in a small, easy-to-integrate, and compatible format, our new automated thermal cycler provides hands-free, error-minimizing results.- Space-saving design with our smallest thermal cycler footprint
- Flexible modular design saves space on deck
- The separate control panel module provides flexibility when integrating on the robotic deck
- Choice of 10cm, 1 meter and 3 meter cabling options
- The automated lid is compatible with programming for easy hands-free operation with liquid handling or plate stackers
- The heated cover slides forward to cover the plate nest, ensuring thermal contact and eliminating evaporation
- Automated plate ejectors help ensure consistent plate positioning for half-skirted or fully-skirted 96-well plates
- Integration-compatible SiLA rapid integration coding language allows for maximum flexibility when integrating on your robotic platform
- Direct software allows you to run your Automated Thermal Cycler before installing your robot
Services
27 month warranty
Specifications
±0.25°C (35°C to 99.9°C) | |
|
|
17.9 x 31.7 x 13.3 cm (Block Module) | |
Thermal Cycler | |
Applied Biosystems Automated Thermal Cyclers | |
10-100 μL | |
17.9 x 31.7 x 13.3 cm |
0.0 to 105.0°C | |
<0.5 °C (20 s after reaching 95°C) | |
Connectivity-LAN | |
27 Month Warranty | |
Cabling Option - 3MPlate Format - 96-wellData Connectivity - LANBlock Module Dimensions - 17.9 x 31.7 x 13.3 cmControl Module Dimensions - 25.7 x 33.1 x 7.0 cmIncludes - 3 meter connection cable for Automated Thermal Cycler (ATC) | |
9.4 kg |
Disclaimer: For Research Use Only, Not for use in diagnostic procedures.