Learn More
Thermo Scientific™ Automated Thermal Cycler Adapter Connector
Shop All Applied Biosystems ProductsDescription
Includes
Direct connection adapter for Automated Thermal Cycler (ATC)
For customers seeking to automate their PCR workflow, the Applied Biosystems™ Automated Thermal Cycler provides the reliability and performance you've come to expect from Applied Biosystems™ instruments. Now, in a small, easy-to-integrate, and compatible format, our new automated thermal cycler provides hands-free, error-minimizing results.
Streamline your PCR process for improved efficiency
- Space-saving design with our smallest thermal cycler footprint
- Flexible modular design saves space on deck
- The separate control panel module provides flexibility when integrating on the robotic deck
- Choice of 10cm, 1 meter and 3 meter cabling options
Automated lid and cycler features
- The automated lid is compatible with programming for easy hands-free operation with liquid handling or plate stackers
- The heated cover slides forward to cover the plate nest, ensuring thermal contact and eliminating evaporation
- Automated plate ejectors help ensure consistent plate positioning for half-skirted or fully-skirted 96-well plates
Fully Integrate your automated system with our easy-to-install software
- Integration-compatible SiLA rapid integration coding language allows for maximum flexibility when integrating on your robotic platform
- Direct software allows you to run your Automated Thermal Cycler before installing your robot
Warranty
27 month warranty
Specifications
Specifications
| Thermal Accuracy | ±0.25°C (35°C to 99.9°C) |
| Temperature Range (Metric) | 0.0 to 105.0°C |
| Content And Storage | Direct Connection Adapter for Automated Thermal Cycler (ATC) |
| Thermal Uniformity | <0.5 °C (20 s after reaching 95°C) |
| Dimensions | 17.9 x 31.7 x 13.3 cm (Block Module) |
| Warranty | 27 Month Warranty |
| For Use With (Application) | Applied Biosystems Automated Thermal Cyclers |
| Description | Description: Cabling Option - 10 CMPlate Format - 96-wellData Connectivity - LANBlock Module Dimensions - 17.9 x 31.7 x 13.3 cmControl Module Dimensions - 25.7 x 33.1 x 7.0 cmIncludes - 3 meter connection cable for Automated Thermal Cycler (ATC) |
| Volume (Metric) | 10-100 μL |
| Weight | 9.4 kg |
| Show More |
Disclaimer: For Research Use Only, Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.