missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AHLSTROM AutoCollect™ , RUO
Click to view available options
Includes:
4 Spots
Unit Size:
Pack of 100
Description
These cards are made of white and pure absorbent fibers and contain no wet-strength additives or chemicals.
Key Areas Of Use Include:
- HIV viral load testing
- Infectious diseasesscreening (incl. Hepatitis B, C and Syphilis)
- Protein-based analysis
- Genomics
- Human Identification
- Forensics
- New born screening
Specifications
Specifications
| Product Type | Specimen Collection and Transport Card |
| Closure Included | No |
| Graduated | No |
| Material | Pure Absorbent Fibers |
| Shape | Rectangular |
| Sterility | Non-sterile |
| Capacity (Metric) | 70 μL/Sample Area |
| Certifications/Compliance | ISO 9001 |
| Includes | 4 Spots |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction