missing translation for 'onlineSavingsMsg'
Learn More

JP Selecta™ Micro 8 Desktop Autoclave

Product Code. 12128670
Change view
Click to view available options
Capacity (Metric):
8 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12128670 8 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12128670 Supplier JP Selecta™ Supplier No. 4001745
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Economical, semiautomatic, desktop autoclave. JP Selecta™ Micro 8 Desktop Autoclave is constructed with an AISI 304 stainless steel external case and top.

  • AISI 304 stainless steel external case and top.
  • Stainless steel chamber and easy opening lid.
  • INCOLOY special stainless steel heater element for long life, low corrosion and high temperature resistance.
  • Manual air purge when starting.
  • Safety device to prevent lid opening.
  • Starting main switch.

Specifications

Depth (Metric) Outside 380 mm
Capacity (Metric) 8 L
Height (Metric) Exterior 150 mm
Product Type Autoclave
Weight (Metric) 13 kg
Net Weight (Metric) 13 kg
Quantity 1 Ea.
Wattage 1000 w
Width (Metric) Exterior 380 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.