missing translation for 'onlineSavingsMsg'
Learn More

GA International Autoclave-Resistant Labels for Laser Printers

Product Code. 17834616
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
210.1 x 297.2 mm
45 x 22.3 mm
Unit Size:
Pack of 16
Pack of 896
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17834616 45 x 22.3 mm Pack of 896
17854226 210.1 x 297.2 mm Pack of 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17834616 Supplier GA International Supplier No. A4AKA8WH
Estimated Shipment: 05-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Permanent laser printable labels, ideal for glassware, metal, and plastic surfaces, such as blister packs and containers intended for use in steam autoclaves and ovens.

  • Strong permanent adhesive ensures labels adhere to glass, metal, and plastic surfaces
  • Designed for use in steam autoclaves and dry heat ovens
  • Compatible with all major brands of desktop laser printers

Specifications

Autoclavable Autoclavable
Color White
Finish Matte
Format Sheet
Material Thermoplastic Film
Print Technology Laser
Product Type Label
Sterility Non-sterile
Labels per Sheet 56/Sheet
No. per Pack 16/Pk.
Quantity 896/Pk.
Shape Rectangle
Temperature Range (English) -40°F to +302°F
Temperature Range (Metric) -40°C to +150°C
Dimensions (L x W) 45 x 22.3 mm
Length (English) 0.88 in.
Length (Metric) 22.3 mm
Width (English) 1.77 in.
Width (Metric) 45 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.