missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Lead-Free Cleanroom Autoclave Tape

Product Code. 15630081 Shop All Micronova Products
Change view
Click to view available options
Color:
Natural
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
15630081 Natural 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15630081 Supplier Micronova™ Supplier No. AUTOPC2

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This lead-free autoclave indicator tape is a proven method of positively confirming completion of the sterilization cycle in both gravity discharge and vacuum autoclaves.

The Micronova Lead-Free Autoclave Indicator Tape is an easy to handle, saturated crepe paper tape with synthetic polyisoprene adhesive and green indicator lines that change to black when proper levels of steam pressure and temperature have been achieved.

  • Lead-free ink indicator lines cannot be rubbed off
  • Adheres on contact and stays in place through live steam pressure
  • For use in gravity discharge and vacuum autoclaves
  • Printed lines cannot be rubbed off and will not contaminate instruments
  • Removes quickly and easily
  • Easy to handle, Latex-free
  • Wound on a 3 in. plastic core for cleanroom use
  • Certifications: RoHS Compliant

Specifications

Autoclavable Not Autoclavable
Adhesive Type Synthetic
Color Natural
Material Paper
Sterility Non-sterile
For Use With (Application) Indicator Tape for Steam Sterilization Cycles.
Temperature Range (English) 60°F to 80°F
Temperature Range (Metric) 16°C to 27°C
Dimensions (L x W) 58.9 m x 50.8 mm (60 yd. x 2 in.)
Length (English) 60 yd.
Length (Metric) 58.9 m
Width (English) 2 in.
Width (Metric) 50.8 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.